Shop All Steel Toe Boots
Rockport Works
Size 11 Women's Loafer Shoe Steel Work Shoe, Black
Mfr # RK600
Zoro # G2089529
original price:
$126.99
9% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Size 11
- Width M
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK600
- Zoro # G2089529
- UPC # 690774359956
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Heel Height | 1/2 in |
Height | Oxford |
Footwear Width | M |
Footwear Size | 11 |
Size (PRINT) | 11 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RK600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Pants, Straight Leg, Size 34" x "36 (10034625)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- AQUAGUARD GUARDIAN AquaGuard Gravity-Flow Portable Eyewash - 16-Gallon Capacity (G1540)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2 In (8AA82)
- ROCKPORT WORKS Size 12 Women's Dress/Casual Low Steel Work Boots, Brown (RK601 12M)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (SE4688)
- CAROLINA SHOE Size 7 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- GEORGIA BOOT Size 11.5 Men's 8 in Work Boot Steel 8-Inch Work Boot, Briar Brown (G8315)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- Rockport Works Foot Protection