Shop All Steel Toe Boots
Rockport Works
Size 11 1/2 Women's Dress/Casual Low Steel Work Boots, Brown
Mfr # RK601 11.5W
Zoro # G6393777
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Dress/Casual Low
- Gender Women's
- Size 11 1/2
- Width W
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK601 11.5W
- Zoro # G6393777
- UPC # 690774380271
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | W |
Height | Low |
Heel Height | Less Than 1/2" |
Footwear Width | W |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number 601
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL6R)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 3XL (J44122)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- ROCKPORT WORKS Size 12 Women's Dress/Casual Low Steel Work Boots, Brown (RK601 12M)
- GEORGIA BOOT Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- MICHELIN Size 12 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- CARHARTT Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 8M)
- WOLVERINE Work Boot, Waterproof, Leather, 6", 10.5EW (W10653)
- WOLVERINE Size 12W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- Rockport Works Steel Toe Boots