Shop All Composite Toe Boots and Shoes
Rockport Works
Oxford Shoe, W, 8, Black
Mfr # RK643-W-08.0
Zoro # G509956485
original price:
$119.99
10% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 8
- Waterproof No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK643-W-08.0
- Zoro # G509956485
- UPC # 690774555372
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Size (PRINT) | 8 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469C54 (469C54)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Brown (10014241)
- THE PLASTICS GROUP Briggs & Stratton PRESS N POUR Replacement Spout, GB410 (GB410)
- ROCKPORT WORKS Athletic Shoe, M, 10 1/2, Black (RK4689-M-10.5)
- ROCKPORT WORKS Mens Black Comp Toe Two Eye Tie Work, PR (RK4689)
- ROCKPORT WORKS Oxford Shoe, W, 11, Black (RK643-W-11.0)
- ROCKPORT WORKS Athletic Shoe, M, 10 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 12, D, PR (SE4625)
- Rockport Works Foot Protection