Shop All Composite Toe Boots and Shoes
Rockport Works
Oxford Shoe, W, 11 1/2, Black
Mfr # RK643-W-11.5
Zoro # G209956471
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 11 1/2
- Waterproof No
- Style Family Oxford Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK643-W-11.5
- Zoro # G209956471
- UPC # 690774555440
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (CHML-09)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, M, PK12 (1936M)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- ROCKPORT WORKS Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- ROCKPORT WORKS Athletic Shoe, M, 10 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- ROCKPORT WORKS Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 110)
- Rockport Works Foot Protection