Shop All Composite Toe Boots and Shoes
Rockport Works
Oxford Shoe, W, 10 1/2, Black
Mfr # RK643-W-10.5
Zoro # G909956535
original price:
$119.99
10% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 10 1/2
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK643-W-10.5
- Zoro # G909956535
- UPC # 690774555426
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Size (PRINT) | 10 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91297)
- NMC Wash Your Hands Before Entering, WH2P (WH2P)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- ROCKPORT WORKS Athletic Shoe, M, 10 1/2, Black (RK4689-M-10.5)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, W, 12, Black (RK4689-W-12.0)
- ROCKPORT WORKS Athletic Shoe, M, 11, Blue, PR (RK4691)
- ROCKPORT WORKS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- CAROLINA SHOE Loafer Shoe, W, 12, Brown, PR (CA5595)
- Rockport Works Composite Toe Boots and Shoes