Shop All Composite Toe Boots and Shoes
Rockport Works
Mens Black Comp Toe Two Eye Tie Work, PR
Mfr # RK4689
Zoro # G607844141
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Footwear Width 12
- Upper Boot Material Breathable Knit textile and Leather
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK4689
- Zoro # G607844141
- UPC # 690774538184
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11M |
Footwear Width | 12 |
Height | 5 |
Details
Item | Mens Black Comp Toe Two Eye Tie Work |
Color | Black |
Upper Boot Material | Breathable Knit textile and Leather |
Description
Mens Black Comp Toe Two Eye Tie Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1506-RA_14X10 (U5-1506-RA_14X10)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries, 120V AC (SA520B)
- BELL + HOWELL Tacglasses Day Vision Glasses (TAC1790)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (141S0048BL)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- ROCKPORT WORKS Athletic Shoe, M, 14, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- REEBOK 16 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- Rockport Works Foot Protection