Shop All Steel Toe Shoes
Rockport Works
Loafer Shoe, W, 8 1/2, Black, PR
Mfr # RK751
Zoro # G702689654
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Chain Saw Cut Resistant No
- CSA Footwear Standard No Puncture Protection
- Metal Chip Resisting Sole Yes
- Metatarsal Guard Style None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK751
- Zoro # G702689654
- UPC # 690774503601
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RK751, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Classic Leather Driver Work Glove in Russet Brown, X-Large (EWLD0811)
- NMC Exit (With Right Arrow), 10X10, Ps Glow (GL17P)
- ECONOLINE Blasting Glove, 6 in dia., 6 in W, 24 in L (412003R)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- ROCKPORT WORKS Work Shoes, 9, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 8.5W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10.5M, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 15W, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- CAT FOOTWEAR Womens Tess Steel Toe, 6, M, PR (P91009)
- Rockport Works Steel Toe Shoes