Shop All Steel Toe Shoes
Rockport Works
Loafer Shoe, M, 5, Black, PR
Mfr # RK751
Zoro # G402689633
original price:
$112.35
6% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Waterproof No
- Liner Material Moisture Wicking Antimicrobial
- Upper Color Black
- Heel Style Defined Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK751
- Zoro # G402689633
- UPC # 690774503380
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 5 |
Footwear Width | M |
Footwear Size | 5 |
Width | M |
Size (PRINT) | 5 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RK751, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-3X (DCHV086BD1-3X)
- 3M Hlf Msk Resp 7501, S, Filter, P100, PK2 (3PB39-4JG29)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- ROCKPORT WORKS Work Shoes, 9, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- ROCKPORT WORKS Size 14 Men's Black (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 8.5W, Blk, PR (RK6761)
- FLORSHEIM Oxford Shoe, EEE, 7 1/2, Brown, PR (FS2006)
- Rockport Works Foot Protection