Shop All Plain-Toe Work Boots and Shoes
Rockport Works
Boots, Woms, Safety Toe, Met Grd, 8-1/2, PR
Mfr # RK465
Zoro # G6319004
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
- Gender Women's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK465
- Zoro # G6319004
- UPC # 690774094680
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Weather Resistant Strobe Flasher, Red (SFR12)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- SP BEL-ART Emergency Eye Wash Safety Station, 1 Bot (F24865-0000)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 8, PR (RK6465)
- ROCKPORT WORKS Work Boots, Composite, Mn, 6M, PR (RK6640)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 6-1/2, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 9, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 7-1/2, PR (RK6465)
- KEEN Work Boots, Mens, 8.5, D, Lace Up, Black, PR (1006980)
- Rockport Works Plain-Toe Work Boots and Shoes