Shop All Plain-Toe Work Boots and Shoes
Rockport Works
Boots, Composite Toe, Met Guard, 7-1/2, PR
Mfr # RK6465
Zoro # G6318916
product price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6465
- Zoro # G6318916
- UPC # 690774094338
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 7 1/2 |
Width | M |
Size (PRINT) | 7 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-S)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-XL2X)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL4X001200)
- 3M PAPR for 3M Versaflo TR-302N+ (TR-302N+)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 6-1/2, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 13W, PR (RK6465)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 14, Brn, PR (RK6736)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 12, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 8, PR (RK6465)
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR (77040 -BLK 16)
- Rockport Works Foot Protection