Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Stl, Mn, 8W, Brn, PR
Mfr # RK6736
Zoro # G4845601
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Hazard Rated Yes
- Toe Type Steel
- Standards ASTM F2413
- Waterproof No
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6736
- Zoro # G4845601
- UPC # 690774281776
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 8 |
Overall Height | 3 in |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RK6736
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 11 (381411)
- LYLE Decal Danger Non-Potable Water, 5"x3-1/2", LCU4-0513-ND_5X3.5 (LCU4-0513-ND_5X3.5)
- IMPACTO AIRSOL Flat Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASFLATD/F)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10.5M, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 12W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 8.5W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 12E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, 9, M, Black, Alloy, Mens, PR (RK500)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1312)
- Rockport Works Steel Toe Shoes