Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Stl, Mn, 13W, Brn, PR
Mfr # RK6736
Zoro # G4850352
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ninety Degree Heel No
- Puncture Resistant Insole No
- Upper Material Description Leather
- Insole System Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
- Non Metallic Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6736
- Zoro # G4850352
- UPC # 690774281868
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Size | 13 |
Height | 3 in |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 13 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RK6736
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (Blk5NitrileXLC)
- VISUAL WORKPLACE PVC-Board, White, 12"x12 (15-1924-1212-601)
- IRONCAT TIG Welding Gloves, Deerskin Palm, XL, PR (6130/XL)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10.5M, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10, Brn, PR (RK6736)
- REEBOK Work Shoes, 8, W, Black, Steel, Mens, PR (RB4093)
- Rockport Works Foot Protection