Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Stl, Mn, 10.5W, Brn, PR
Mfr # RK6736
Zoro # G4846922
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ninety Degree Heel No
- Chemical Resisting Sole Yes
- Insulated No
- Footwear Style Boat Shoe
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6736
- Zoro # G4846922
- UPC # 690774281820
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Height | 3 in |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 1/2 |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 10 1/2 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RK6736
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XXL, 12PK (PGP40-XXL)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- ACTION CHEMICAL Disposable Apron, White, 36 In. L, PK100 (M2500)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 15W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, 8, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Steel, 9M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Steel, 7W, PR (RK670)
- PUMA SAFETY SHOES Work Shoes, 7, C, Black, Steel, Womens, PR (642925-7 C)
- Rockport Works Foot Protection