Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Stl, Mn, 10.5M, Brn, PR
Mfr # RK6736
Zoro # G4846877
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Color Brown
- Style Number RK6736
- Standards ASTM F2413
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6736
- Zoro # G4846877
- UPC # 690774281691
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 10 1/2 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RK6736
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- GRIP PRO Guard-Tex Cut-Resistant Safety Tape (41308-1C)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 12W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Steel, 8W, PR (RK670)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9-1/2, Blk, PR (RK6761)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 10, Black, PR (N1911-M)
- Rockport Works Steel Toe Shoes