Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Steel, Mn, 8-1/2M, PR
Mfr # RK6738
Zoro # G5541401
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Manufacturers Suggested Sole Slip Rating Best
- Non-Marking Sole No
- Chemical Resisting Sole Yes
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK6738
- Zoro # G5541401
- UPC # 690774292895
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 8 1/2 |
Footwear Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 6738
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Control (3505076)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK3 (499-3)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 15W, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Steel, 7W, PR (RK670)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- Rockport Works Foot Protection