Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Steel, 9M, PR
Mfr # RK676
Zoro # G5708236
original price:
$128.40
6% off
new price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heel Height Less Than 1/2 in
- Upper Boot Material All Leather
- Chain Saw Cut Resistant No
- Mark II Slip Test Results- Dairy Tile Wet 0.74
- Footwear Sole Pattern Siped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK676
- Zoro # G5708236
- UPC # 690774052659
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 9 |
Footwear Width | M |
Width | M |
Size (PRINT) | 9 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RK676
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Jacket, Unisex, Green, L (C16720G L)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2091-M (8))
- TATCO Caution Barricade Safety Tape, 3x1000 (10700)
- ROCKPORT WORKS Boat Shoes, Steel, 6-1/2M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 8M, PR (RK676)
- ROCKPORT WORKS Size 6-1/2 Women's Loafer Shoe Steel Work Shoe, Black (RK600)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- Rockport Works Steel Toe Shoes