Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Steel, 8M, PR
Mfr # RK676
Zoro # G5780056
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
- Mark II Slip Test Results- Dairy Tile Oily 0.40
- CSA Footwear Standard Not Specified
- Non Metallic Upper No
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK676
- Zoro # G5780056
- UPC # 690774052635
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RK676
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Wash Station Sign, M441R (M441R)
- NMC Urine Color Hydration Chart Sign, S300R (S300R)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- PLASTICS R UNIQUE Truck Parking Block, Gray, 8 ft., Spikes (71096TBG-SPIKES)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 6-1/2M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10.5M, Brn, PR (RK6736)
- SKECHERS Work Shoes, 9, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 9)
- Rockport Works Steel Toe Shoes