Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Steel, 8-1/2M, PR
Mfr # RK676
Zoro # G5511825
original price:
$128.40
6% off
new price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ASTM Footwear Class F2413-11 I/75 C/75
- Waterproof No
- Max. Heat Rating 100 Degrees F
- Wide Toe Cap No
- Satra Slip Test Results- Dairy Tile Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK676
- Zoro # G5511825
- UPC # 690774052642
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No, Style Number RK676
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10.5M, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 12E, Blk, PR (RK6761)
- ROCKPORT WORKS Size 14 Men's Black (RK6761)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- Rockport Works Foot Protection