Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Steel, 6-1/2M, PR
Mfr # RK676
Zoro # G5774912
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Midsole Material EVA
- Color Brown
- Electrical Hazard Rated Yes
- Manufacturers Suggested Sole Slip Rating Best
- Predominant Footwear Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK676
- Zoro # G5774912
- UPC # 690774052604
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RK676
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- AMEREX Vehicle Mounting Bracket (AMEREX 821)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 030)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 11W, PR (RK676)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10.5M, Brn, PR (RK6736)
- KEEN Athletic Shoe, D, 9 1/2, Black, PR (1024604)
- Rockport Works Foot Protection