Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Steel, 11W, PR
Mfr # RK676
Zoro # G5537926
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resisting Sole Yes
- Conductive No
- Liner Material Microfiber
- Chain Saw Cut Resistant No
- ASTM Footwear Class F2413-11 I/75 C/75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK676
- Zoro # G5537926
- UPC # 690774052826
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Width | W |
Size (PRINT) | 11 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No, Style Number RK676
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- ACTION CHEMICAL Disposable Lab Coat, L, Green, PK30 (M1710G-L)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- ROCKPORT WORKS Boat Shoes, Steel, 8M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 9M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, 8, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Steel, 8-1/2W, PR (RK676)
- FLORSHEIM Oxford Shoes, Black, 12D, PR (FS2000)
- Rockport Works Steel Toe Shoes