Shop All Composite Toe Boots and Shoes
Rockport Works
Athletic Shoe, W, 14, Black
Mfr # RK4689-W-14.0
Zoro # G606399369
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Style Number 4689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK4689-W-14.0
- Zoro # G606399369
- UPC # 690774538351
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | W |
Width | W |
Size (PRINT) | 14 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 14, Static Dissipative No, Style Number 4689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- MOON AMERICAN Fire Hydrant Pin Lug with Chain, 1-1/2 In (662-1521)
- BRADY Danger Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 87763 (87763)
- OAKLEY Tactical Boots, 8, R, Black, Plain, Mens, PR (11190-02E-8)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- ROCKPORT WORKS Athletic Shoe, W, 12, Black (RK4689-W-12.0)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- ROCKPORT WORKS Athletic Shoe, M, 11 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Size 8W Women's 6 in Work Boot Composite Work Boot, Deer Tan (RK668)
- ROCKPORT WORKS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- Rockport Works Composite Toe Boots and Shoes