Shop All Composite Toe Boots and Shoes
Rockport Works
Athletic Shoe, W, 13, Black
Mfr # RK4689-W-13.0
Zoro # G206399400
original price:
$114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Completely Non Metallic Yes
- Chemical Resisting Sole Yes
- Removable Insole Yes
- Non-Marking Upper Yes
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK4689-W-13.0
- Zoro # G206399400
- UPC # 690774538344
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Footwear Width | W |
Size | 13 |
Width | W |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 4689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Small (Size 7), 1 Pair (11-644V)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-L)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- ROCKPORT WORKS Mens Black Comp Toe Two Eye Tie Work, PR (RK4689)
- ROCKPORT WORKS Athletic Shoe, M, 14, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 8, Blue, PR (RK4691)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- THOROGOOD SHOES Size 16 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 M 16)
- Rockport Works Foot Protection