Shop All Composite Toe Boots and Shoes
Rockport Works
Athletic Shoe, M, 8, Blue, PR
Mfr # RK4691
Zoro # G8643361
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Blue/Tan
- Waterproof No
- Mark II Slip Test Results- Dairy Tile Oily 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK4691
- Zoro # G8643361
- UPC # 690774492721
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Size | 8 |
Overall Height | 3 in |
Size (PRINT) | 8 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RK4691
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- ALLEGRO INDUSTRIES LP Supplied Respirator Mask, Universal (9901)
- FAME FABRICS Waist Apron, Squared Bottom, F22, Black (18281)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100 (6332)
- ROCKPORT WORKS Athletic Shoe, M, 14, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 11, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- ROCKPORT WORKS Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- KEEN Size 8 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- Rockport Works Composite Toe Boots and Shoes