Shop All Welding Accessories
Rockmount Research And Alloys
Zeta Tile, Ultimate Wear Resistance for High Abrasion High Impact Situations, 11.5" x 11.5" x 1/2"
Mfr # 3640
Zoro # G504207230
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1/4" Chromium Carbide Overlaid On 1/4" Steel
- Length 11.5in
- Application For resitance to extreme abrasion and heavy impact on metal surfaces.
- Width 11.5in
- Height 1/2in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 3640
- Zoro # G504207230
- Country of Origin United States
- Category Welding Accessories
Dimensions
Length | 11.5in |
Width | 11.5in |
Height | 1/2in |
Details
Material | 1/4" Chromium Carbide Overlaid On 1/4" Steel |
Application | For resitance to extreme abrasion and heavy impact on metal surfaces. |
Weight | 18.1lb |
Description
Zeta Wear Tile
High alloy content clad wear plate for extreme abrasion, heavy impact and corrosion resistance
Features:
- Extreme Abrasion, Heavy Impact and Corrosion Resistance
- Outwears AR Plate 12-15 Times
- Quick, Easy Weld-On Application
- Typical Matrix Hardness 59 – 60 RC
- Can Be Bent To Fit Various Placements
- Easily Cut To Size with Electra Plus Bars Or Electra AAA
- Resistance To Elevated Temperatures Up To 1370°F
Zeta Wear Tiles are a unique mixture of chrome carbide overlaid on steel providing the ultimate in resistance to abrasion combined with heavy impact. Zeta Wear Plates are proven to outwear mild steel 30 times to 1, and AR Plate at a 12-15 times to 1. Zeta Wear Tile is undoubtedly the fastest, easiest and most economical way to hardface.
Zeta Wear Tiles have unlimited applications: skid pads, liners on blades or beds, behind bucket edges, blow tanks, mixer blades, chutes and feeders, troughs, fan blades, hoppers, furnace liners, vibrator pans, ore bins and dozer blades.
Rockmount Zeta Wear Plate comes in several different sizes and shapes including Zeta Strip, Zeta TIle and Zeta Plate - All available through Zoro.com
High alloy content clad wear plate for extreme abrasion, heavy impact and corrosion resistance
Features:
- Extreme Abrasion, Heavy Impact and Corrosion Resistance
- Outwears AR Plate 12-15 Times
- Quick, Easy Weld-On Application
- Typical Matrix Hardness 59 – 60 RC
- Can Be Bent To Fit Various Placements
- Easily Cut To Size with Electra Plus Bars Or Electra AAA
- Resistance To Elevated Temperatures Up To 1370°F
Zeta Wear Tiles are a unique mixture of chrome carbide overlaid on steel providing the ultimate in resistance to abrasion combined with heavy impact. Zeta Wear Plates are proven to outwear mild steel 30 times to 1, and AR Plate at a 12-15 times to 1. Zeta Wear Tile is undoubtedly the fastest, easiest and most economical way to hardface.
Zeta Wear Tiles have unlimited applications: skid pads, liners on blades or beds, behind bucket edges, blow tanks, mixer blades, chutes and feeders, troughs, fan blades, hoppers, furnace liners, vibrator pans, ore bins and dozer blades.
Rockmount Zeta Wear Plate comes in several different sizes and shapes including Zeta Strip, Zeta TIle and Zeta Plate - All available through Zoro.com
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- JACKSON SAFETY Welding Hard Hat Adapt 187K blades Pairs (15972)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERNI99, 1 lb. (41R337)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta Strip, Ultimate Wear Resistance for High Abrasion High Impact Situations, 2" x 12" x 1/2" Each (3638U)
- CARRAND Flow Through Deluxe Wash Brush, 93052 (CRD93052)
- LANG Tip Kit for 1434 Pliers, 5 Pairs (14)
- WESTERN ENTERPRISES Regulator Nylon Inlet Snap in Washer (312-CO-6N)
- BERNZOMATIC TORCH PROPANE 16OZ (361530)
- SPRAYWAY INDUSTRIAL WELDER'S ANTI-SPATTER SPRAY, 12PK (SW725)
- TURBOTORCH Welding Hose, Turbo Torch, Brazing (0386-1090)
- Rockmount Research And Alloys Welding Accessories