Shop All Welding Accessories
Rockmount Research And Alloys
Zeta Strip, Ultimate Wear Resistance for High Abrasion High Impact Situations, 2" x 12" x 1/2" Each
Mfr # 3638U
Zoro # G004207228
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1/4" Chromium Carbide Overlaid On 1/4" Steel
- Length 12in
- Application For resistance to extreme abrasion and heavy impact on metal surfaces.
- Width 2in
- Height 1/2in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 3638U
- Zoro # G004207228
- Country of Origin United States
- Category Welding Accessories
Dimensions
Length | 12in |
Width | 2in |
Height | 1/2in |
Details
Material | 1/4" Chromium Carbide Overlaid On 1/4" Steel |
Application | For resistance to extreme abrasion and heavy impact on metal surfaces. |
Weight | 3.5lb |
Description
Zeta Wear Strip
High alloy content clad wear plate for extreme abrasion, heavy impact and corrosion resistance
Features:
- Extreme Abrasion, Heavy Impact and Corrosion Resistance
- Outwears AR Plate 12-15 Times
- Quick, Easy Weld-On Application
- Typical Matrix Hardness 59 – 60 RC
- Can Be Bent To Fit Various Placements
- Easily Cut To Size with Electra Plus Bars Or Electra AAA
- Resistance To Elevated Temperatures Up To 1370°F
Zeta Wear Strips are a unique mixture of chrome carbide overlaid on steel providing the ultimate in resistance to abrasion combined with heavy impact. Zeta Wear Plates are proven to outwear mild steel 30 times to 1, and AR Plate at a 12-15 times to 1. Zeta Wear Plate is undoubtedly the fastest, easiest and most economical way to hardface.
Zeta Wear Strips have unlimited applications: skid pads, liners on blades or beds, behind bucket edges, blow tanks, mixer blades, chutes and feeders, troughs, fan blades, hoppers, furnace liners, vibrator pans, ore bins and dozer blades.
Rockmount Zeta Wear Plate comes in several different sizes and shapes including Zeta Strip, Zeta TIle and Zeta Plate - All available through Zoro.com
High alloy content clad wear plate for extreme abrasion, heavy impact and corrosion resistance
Features:
- Extreme Abrasion, Heavy Impact and Corrosion Resistance
- Outwears AR Plate 12-15 Times
- Quick, Easy Weld-On Application
- Typical Matrix Hardness 59 – 60 RC
- Can Be Bent To Fit Various Placements
- Easily Cut To Size with Electra Plus Bars Or Electra AAA
- Resistance To Elevated Temperatures Up To 1370°F
Zeta Wear Strips are a unique mixture of chrome carbide overlaid on steel providing the ultimate in resistance to abrasion combined with heavy impact. Zeta Wear Plates are proven to outwear mild steel 30 times to 1, and AR Plate at a 12-15 times to 1. Zeta Wear Plate is undoubtedly the fastest, easiest and most economical way to hardface.
Zeta Wear Strips have unlimited applications: skid pads, liners on blades or beds, behind bucket edges, blow tanks, mixer blades, chutes and feeders, troughs, fan blades, hoppers, furnace liners, vibrator pans, ore bins and dozer blades.
Rockmount Zeta Wear Plate comes in several different sizes and shapes including Zeta Strip, Zeta TIle and Zeta Plate - All available through Zoro.com
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL FLEX SEAL Stop Leaks Fast Inflatable Patch & Repair Kit PVC , 2PK (KITPVC3X4)
- US HARDWARE Stem+Bonnet P-673C (P-673C)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- WILSON Welding Curtain Frames (37198)
- ARC-ZONE Medium Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002A)
- TOOL TIME Magnetic Soldering Clamp Vise (TO2591193)
- DEWALT Welding Table and Work Bench, 46 in W (DXMF4618WT)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909510)
- GREENE MANUFACTURING Weld Tester, 8000 psi (GBT-9000.G)
- BLUE DEMON 7PC TUNGSTEN ELECTRODE STORAGE TUBE, RED-BLUE-GREEN-PINK-YELLOW-GRAY-LTBLUE (TST-7-ASSORTED)
- THERMAL DYNAMICS Leather Leads Cover, 50 Ft with Snaps (9-1280)
- Rockmount Research And Alloys Welding Accessories