Shop All Welding Accessories
Rockmount Research And Alloys
Zeta Plate, Ultimate Wear Resistance for High Abrasion High Impact Situations, 3" x 6" x 1/2" Each
Mfr # 3650U
Zoro # G304207225
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1/4" Chromium Carbide Overlaid On 1/4" Steel
- Length 6in
- Application For resitance to extreme abrasion and heavy impact on metal surfaces.
- Width 3in
- Height 1/2in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 3650U
- Zoro # G304207225
- Country of Origin United States
- Category Welding Accessories
Dimensions
Length | 6in |
Width | 3in |
Height | 1/2in |
Details
Material | 1/4" Chromium Carbide Overlaid On 1/4" Steel |
Application | For resitance to extreme abrasion and heavy impact on metal surfaces. |
Weight | 10.6lb |
Description
Zeta Wear Plate
High alloy content clad wear plate for extreme abrasion, heavy impact and corrosion resistance
Features:
- Extreme Abrasion, Heavy Impact and Corrosion Resistance
- Outwears AR Plate 12-15 Times
- Quick, Easy Weld-On Application
- Typical Matrix Hardness 59 – 60 RC
- Can Be Bent To Fit Various Placements
- Easily Cut To Size with Electra Plus Bars Or Electra AAA
- Resistance To Elevated Temperatures Up To 1370°F
Zeta Wear Plates are a unique mixture of chrome carbide overlaid on steel providing the ultimate in resistance to abrasion combined with heavy impact. Zeta Wear Plates are proven to outwear mild steel 30 times to 1, and AR Plate at a 12-15 times to 1. Zeta Wear Plate is undoubtedly the fastest, easiest and most economical way to hardface.
Zeta Wear Plates have unlimited applications: skid pads, liners on blades or beds, behind bucket edges, blow tanks, mixer blades, chutes and feeders, troughs, fan blades, hoppers, furnace liners, vibrator pans, ore bins and dozer blades.
Rockmount Zeta Wear Plate comes in several different sizes and shapes including Zeta Strip, Zeta TIle and Zeta Plate - All available through Zoro.com
High alloy content clad wear plate for extreme abrasion, heavy impact and corrosion resistance
Features:
- Extreme Abrasion, Heavy Impact and Corrosion Resistance
- Outwears AR Plate 12-15 Times
- Quick, Easy Weld-On Application
- Typical Matrix Hardness 59 – 60 RC
- Can Be Bent To Fit Various Placements
- Easily Cut To Size with Electra Plus Bars Or Electra AAA
- Resistance To Elevated Temperatures Up To 1370°F
Zeta Wear Plates are a unique mixture of chrome carbide overlaid on steel providing the ultimate in resistance to abrasion combined with heavy impact. Zeta Wear Plates are proven to outwear mild steel 30 times to 1, and AR Plate at a 12-15 times to 1. Zeta Wear Plate is undoubtedly the fastest, easiest and most economical way to hardface.
Zeta Wear Plates have unlimited applications: skid pads, liners on blades or beds, behind bucket edges, blow tanks, mixer blades, chutes and feeders, troughs, fan blades, hoppers, furnace liners, vibrator pans, ore bins and dozer blades.
Rockmount Zeta Wear Plate comes in several different sizes and shapes including Zeta Strip, Zeta TIle and Zeta Plate - All available through Zoro.com
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Bench Oven, Type 300,240/480V, 400 lb. (1200103)
- SIEVERT Pro Torch, Heavy Duty (435000)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- ZORO SELECT CANTESCO(R) PREM WIRE CLEANING PADS, PK6 (P-PADS-6)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta Strip, Ultimate Wear Resistance for High Abrasion High Impact Situations, 2" x 12" x 1/2" Each (3638U)
- MAGSWITCH Fixturing Square, 600 lb. Max. Pull, Steel (8100106)
- K-T INDUSTRIES 24X36 WELDING APRON (4-5115)
- STEELWORKS Boltmaster 11803 Weldable Steel Rebar (783425)
- WESTERN ENTERPRISES We C-33 Bushing (312-C-33)
- WALTER SURFACE TECHNOLOGIES Welding Accessory Brush Adaptor, Surfox Mini (54B150)
- ARC-ZONE Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-BBB)
- Rockmount Research And Alloys Welding Accessories