Shop All MIG Welding Wire
Rockmount Research And Alloys
Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 10lb
Mfr # 7661
Zoro # G704206972
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.045 in
- Welding Method Flux Core Arc Welding (FCAW)
- Container Size 10 lb
- Application For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact.
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7661
- Zoro # G704206972
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 10 lb |
Details
Welding Method | Flux Core Arc Welding (FCAW) |
Application | For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact. |
Welding Current Designation | DCEP |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon/25% |
Shielding Type | Gas Required |
Description
Zeta FC
For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact.
Features:
- Extremely Tough Deposit
- Deposit Hardness 55-60 RC
- Resists Heavy Impact
- High Chrome and Silicone Carbide
- Corrosion Resistant
- Excellent Running Characteristics
- Rapid Deposition
Zeta Flux Core is a gas shielded flux core wire that gives superior resistance to wear in high abrasion situations, even when combined with heavy impact loads. The unique and high alloy content provides exceptionally dense semi-austenitic deposits.
Zeta Flux Core is very easy to run, especially in vertical wear facing applications, and will greatly extend service life on a wide range of equipment and machinery. Zeta Flux Core will give excellent results on a wide range of hardfacing applications, even with the high corrosion mediums. The high chrome deposits resist stress cracking.
Applications include dredge cutter teeth, conveyer screws, bulldozer blades, pump housing and dipper teeth.
For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact.
Features:
- Extremely Tough Deposit
- Deposit Hardness 55-60 RC
- Resists Heavy Impact
- High Chrome and Silicone Carbide
- Corrosion Resistant
- Excellent Running Characteristics
- Rapid Deposition
Zeta Flux Core is a gas shielded flux core wire that gives superior resistance to wear in high abrasion situations, even when combined with heavy impact loads. The unique and high alloy content provides exceptionally dense semi-austenitic deposits.
Zeta Flux Core is very easy to run, especially in vertical wear facing applications, and will greatly extend service life on a wide range of equipment and machinery. Zeta Flux Core will give excellent results on a wide range of hardfacing applications, even with the high corrosion mediums. The high chrome deposits resist stress cracking.
Applications include dredge cutter teeth, conveyer screws, bulldozer blades, pump housing and dipper teeth.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Industrial Air Cleaner, Air Flow 230 CFM (2HNT7)
- WORTHINGTON INDUSTRIES Hose Extension Kit (309336)
- AMERICAN BEAUTY TOOLS Replacement Heating Element (MP-9H)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .035" Dia., 10lb (7769)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter MIG; For repairing all cast irons and steel to cast iron; highly machinable, .045 Dia, 5lb (7638)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B MIG; For General Purpose Welding of Mild and Medium Carbon Steels, .035" Dia., 11lb (7822)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 10lb (7175)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- XTRWELD E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia (SP71TGS045-10)
- Rockmount Research And Alloys MIG Welding Wire