Shop All Arc Welding Rod
Rockmount Research And Alloys
Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 5lb
Mfr # 3674-5
Zoro # G604207147
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chromium Carbide Hardfacing Alloy
- Length 18in
- Application Hardfacing for Extreme Abrasion with Impact
- Container Size 5 lb
- Welding Method SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 3674-5
- Zoro # G604207147
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/2 in |
Length | 18in |
Container Size | 5 lb |
Details
Material | Chromium Carbide Hardfacing Alloy |
Application | Hardfacing for Extreme Abrasion with Impact |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Zeta C
Hardfacing for extreme abrasion even when accompanied with impact.
Features:
- Unique Tubular Design
- Low Heat Requirements
- Fast Deposition Rates Rival the Speed of Wire Feed
- Hardness: 58 - 62RC
- Resists Severe Abrasion
- Ultra High Alloy Content of 38%.
- Little Waste
- Super fast deposit rates up to 10 lb/hr.
- Flux coating impervious to atmosphere – No Need for Special Storage
Zeta C is the ultimate hardfacing rod for extreme abrasion. Deposits have an incredible first pass hardness, the highest weld metal deposit per pound of electrode (over 50% more than conventional rods), and the fastest deposition rates (twice as fast as conventional rods). These properties make Zeta C the most cost effective hardfacing rod available.
Zeta C is proven on many applications including; Pump Castings & Impellers, Crushing Equipment, Brick Manufacturing Equipment, Suction Dredge Cutters, Railway Ballast Tampers, Dragline Buckets and Teeth, Earth Moving Equipment, Power Shovels, Augers, Clam Shell Buckets, Rolling Mill Guides, Agricultural Implements, Sizing Screens, Dredge Buckets & Lips, and Cast Iron.
Hardfacing for extreme abrasion even when accompanied with impact.
Features:
- Unique Tubular Design
- Low Heat Requirements
- Fast Deposition Rates Rival the Speed of Wire Feed
- Hardness: 58 - 62RC
- Resists Severe Abrasion
- Ultra High Alloy Content of 38%.
- Little Waste
- Super fast deposit rates up to 10 lb/hr.
- Flux coating impervious to atmosphere – No Need for Special Storage
Zeta C is the ultimate hardfacing rod for extreme abrasion. Deposits have an incredible first pass hardness, the highest weld metal deposit per pound of electrode (over 50% more than conventional rods), and the fastest deposition rates (twice as fast as conventional rods). These properties make Zeta C the most cost effective hardfacing rod available.
Zeta C is proven on many applications including; Pump Castings & Impellers, Crushing Equipment, Brick Manufacturing Equipment, Suction Dredge Cutters, Railway Ballast Tampers, Dragline Buckets and Teeth, Earth Moving Equipment, Power Shovels, Augers, Clam Shell Buckets, Rolling Mill Guides, Agricultural Implements, Sizing Screens, Dredge Buckets & Lips, and Cast Iron.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 5/32, 50lb (E7014-532-50)
- POWERWELD Nylon Cable Cover, 3" x 10' (WC-3-10)
- DYNAFLUX Water-based Anti-Spatter, Size: 16 oz (400-16)
- LINCOLN ELECTRIC Magnum Pro 550 Nozzle Body Heavy Duty (KP3582-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 1/8 Dia, 25lb (1734B-25)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 3/32 Dia, 25lb (1733B-25)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 3/32" Dia., 1lb (2373-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 5lb (2305-5)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 1lb (2184-1)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1103-1)
- KT INDUSTRIES 6011 3/32 in. Electrode 5 Lb (1-1101)
- Rockmount Research And Alloys Arc Welding Rod