Shop All Brazing Alloys
Rockmount Research And Alloys
Venus G, Sil Phos Replacement for Repairing All Coppers, Brass, and Bronze, No flux, 1/16" dia, 6ft
Mfr # 5902F
Zoro # G704207221
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gas brazing alloy for all coppers, copper alloys, brass, bronze. Venus G replaces Sil Phos.
- Dia. (In.) 1/16 in
- Material Silver Braze for Copper, Brass and Bronze, Bare
- Length (In.) 18in
- Tensile Strength (PSI) 52,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 5902F
- Zoro # G704207221
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Dia. (In.) | 1/16 in |
Length (In.) | 18in |
Container Size | 6 ft |
Details
Application | Gas brazing alloy for all coppers, copper alloys, brass, bronze. Venus G replaces Sil Phos. |
Material | Silver Braze for Copper, Brass and Bronze, Bare |
Tensile Strength (PSI) | 52,000 psi |
Process | Neutral Flame, 1175F (635C) |
Description
Venus G
Gas brazing alloy for all coppers, copper alloys, brass, bronze. Thin flowing with high strength. Venus G replaces Sil Phos.
Features:
- High Strength 52,000 psi
-No Flux Required
- Excellent Thin Flow
- Fast and Easy To Use
- No Special Preparation
- No Clean Up Problems
- Economical To Use
- For All Copper Base Alloys
- Very Low Temperature
- May Be Used With Propane
Venus G features economy and speed which are as important as its strength and ductility. Venus G makes it possible to join copper, brass and bronze and enjoy all these advantages.
Only a small amount of Venus G is required to make a joint with outstanding strength. Ideal joints are only .002 to .005 inches wide; thus, superior wetting and flow of this product is vital. Venus G is ideal for use in refrigeration, air conditioning, plumbing and electrical industries.
Gas brazing alloy for all coppers, copper alloys, brass, bronze. Thin flowing with high strength. Venus G replaces Sil Phos.
Features:
- High Strength 52,000 psi
-No Flux Required
- Excellent Thin Flow
- Fast and Easy To Use
- No Special Preparation
- No Clean Up Problems
- Economical To Use
- For All Copper Base Alloys
- Very Low Temperature
- May Be Used With Propane
Venus G features economy and speed which are as important as its strength and ductility. Venus G makes it possible to join copper, brass and bronze and enjoy all these advantages.
Only a small amount of Venus G is required to make a joint with outstanding strength. Ideal joints are only .002 to .005 inches wide; thus, superior wetting and flow of this product is vital. Venus G is ideal for use in refrigeration, air conditioning, plumbing and electrical industries.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Polar Arc Graphic, Red (K3255-4)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 180A, .030" to .035" Liner, 10', Miller Connection (P1-10M)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Black (22RN86)
- ELECTRIDUCT Hand Held Electric Hot Knife Rope Cutter Set- 100 Watt, Cutting Blade (TL-TORCH-HHHK-HS18-100W)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini GB, High Silver Brazing Alloy for All Metals (except white), Bare, 1/16" dia., 6ft (5222F)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 3/32" dia., 6ft (5023F)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/8" Dia., 1lb (6214)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb (6222)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 6lb (4102)
- K-T INDUSTRIES Fluxed Brazing Rod, 3/32 in Dia, 36 in L, Bronze, 5PK (1-5333)
- Rockmount Research And Alloys Brazing Alloys