Shop All Welding Accessories
Rockmount Research And Alloys
Ultra Olympia Wear Plates, For High Abrasion Resistance on Metal Surfaces; 3" x 6" x 3/16" Each
Mfr # 3601
Zoro # G604207222
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heat Treated Alloy Wear Plate For All Metal Surfaces Subject To Abrasion
- Length 6in
- Application For abrasion resistance on all metal surfaces.
- Width 3in
- Height 3/16in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 3601
- Zoro # G604207222
- Country of Origin United States
- Category Welding Accessories
Dimensions
Length | 6in |
Width | 3in |
Height | 3/16in |
Details
Material | Heat Treated Alloy Wear Plate For All Metal Surfaces Subject To Abrasion |
Application | For abrasion resistance on all metal surfaces. |
Weight | 0.90lb |
Description
Olympia Wear Plate
Heat-Treated Alloy Wear Plate for all metal surfaces subject to abrasion.
Features:
- Tough, Wear Resistant Alloy
- Fast and Easy Wear Facing
- Thru Hardened 61 – 64 RC
- Saves Time and Money
- Unequalled Abrasion Resistance
- Avoids Excessive Welding Heat
Olympia Wear Plates are a great way to solve wear problems associated with extreme abrasion. They are applied quickly in any position. Each plate covers 18 square inches (3” x 6”) and are 3/16” thick. They are fully hardened to 61 RC.
For comparison, the hardness of ordinary hard facing products will vary considerably with welder techniques, thickness of the base metal and the cooling rate. This makes guaranteed deposits of 61 RC difficult and time consuming to achieve. In addition, when large areas must be surfaced, considerable welding time and material is required.
Applications include: chutes, shovels, mixer blades, fly-ash fans and housings, mining buckets and blades, baffles, compactors, and conveyors to name a few.
Heat-Treated Alloy Wear Plate for all metal surfaces subject to abrasion.
Features:
- Tough, Wear Resistant Alloy
- Fast and Easy Wear Facing
- Thru Hardened 61 – 64 RC
- Saves Time and Money
- Unequalled Abrasion Resistance
- Avoids Excessive Welding Heat
Olympia Wear Plates are a great way to solve wear problems associated with extreme abrasion. They are applied quickly in any position. Each plate covers 18 square inches (3” x 6”) and are 3/16” thick. They are fully hardened to 61 RC.
For comparison, the hardness of ordinary hard facing products will vary considerably with welder techniques, thickness of the base metal and the cooling rate. This makes guaranteed deposits of 61 RC difficult and time consuming to achieve. In addition, when large areas must be surfaced, considerable welding time and material is required.
Applications include: chutes, shovels, mixer blades, fly-ash fans and housings, mining buckets and blades, baffles, compactors, and conveyors to name a few.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC BRASS FERRULES & HOSE FITTINGS, 7323 Ferrule 0.525 x 1 (24-7323)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (10N45)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (S422051-G89)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 128,970 BTU (MT610)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta Strip, Ultimate Wear Resistance for High Abrasion High Impact Situations, 2" x 12" x 1/2" Each (3638U)
- ARC-ZONE Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-BBB)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046794)
- WESTERN ENTERPRISES We 808 Adaptor (312-808)
- BESSEY Clamp, welding, F-style, heavy duty pad, 16 In. x 5.5 In., 2660 lb (SQ-16)
- INCREDIBLE SOLUTIONS Electric Replacement Flints, 3PK (210046)
- Rockmount Research And Alloys Welding Accessories