Shop All Thread Repair Kits
Rockmount Research And Alloys
Thread Repair Kit, Zinc Plated Steel, 140 Inserts
Mfr # 90496
Zoro # G904206994
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size Various
- Insert Material Steel
- Finish Zinc Plated
- External Thread Size Various
- Number of Inserts 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 90496
- Zoro # G904206994
- Country of Origin Germany
- Category Thread Repair Kits
Dimensions
Internal Thread Size | Various |
External Thread Size | Various |
Details
Item | Thread Repair Kit |
Insert Material | Steel |
Finish | Zinc Plated |
Number of Inserts | 140 |
Number of Pieces | 140 |
Compatible Material | Fiberglass; Metal; Plastic |
Standards | Metric;M |
Thickness | Standard Wall |
Includes | 20-units each of 5mm, 6mm, 8mm, 10mm, 12mm and 10-units each of 3mm, 3.5mm, 4mm and 14mm |
Description
Rockmount Threaded Inserts - 140-piece Metric Combo Pack
Standard Wall
Metric sizing
Kit includes:
- 20 units each of 5mm, 6mm, 8mm, 10mm, 12mm
- 10 units each of 3mm, 3.5mm, 4mm and 14mm
Rockmount Threaded Inserts are a fast and inexpensive way to solve all your stripped thread needs. Threaded inserts are cylindrical, metal bushings with features on the outside that anchor them into a plastic or metal base material. They provide high-quality, permanent, wear-resistant internal threads and are designed to be installed in molded or drilled holes in one simple step. With Rockmount Inserts, stripped-thread problems can be corrected in minutes with no special tools or procedures. Save time, money and aggravation by simply drilling a new hole and screwing in the self-tapping, case hardened insert.
Standard Wall
Metric sizing
Kit includes:
- 20 units each of 5mm, 6mm, 8mm, 10mm, 12mm
- 10 units each of 3mm, 3.5mm, 4mm and 14mm
Rockmount Threaded Inserts are a fast and inexpensive way to solve all your stripped thread needs. Threaded inserts are cylindrical, metal bushings with features on the outside that anchor them into a plastic or metal base material. They provide high-quality, permanent, wear-resistant internal threads and are designed to be installed in molded or drilled holes in one simple step. With Rockmount Inserts, stripped-thread problems can be corrected in minutes with no special tools or procedures. Save time, money and aggravation by simply drilling a new hole and screwing in the self-tapping, case hardened insert.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 40 PK (62821)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C8L)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK (SHR-175ST PA)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (54353)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 70 Inserts (90497)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486F)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20, Plain (EZ-F303)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-653-6)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 8 Inserts (EZ-901420-25)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-9)
- Rockmount Research And Alloys Thread Repair Kits