Shop All MIG Welding Wire
Rockmount Research And Alloys
Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .045" Dia., 44lb
Mfr # 7845
Zoro # G604207079
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 80,000 psi
- Application For welding mild and medium alloy steels. Excellent for rusty, dirty or out of postion repair applications.
- Container Size 44 lb
- Welding Method GMAW
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7845
- Zoro # G604207079
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Container Size | 44 lb |
Diameter | 0.045 in |
Details
Tensile Strength | 80,000 psi |
Application | For welding mild and medium alloy steels. Excellent for rusty, dirty or out of postion repair applications. |
Welding Method | GMAW |
Welding Current Designation | DCEP |
Shielding Type | Gas Required |
Compatible Shielding Gas | 100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide |
Description
Tartan MIG
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent Out-Of-Position Characteristics
- 96-98% Deposition Efficiency
- Copper Flashed
- Can Be Used On Rusty, Oily and Dirty Steel
Tartan MIG is a deoxidized copper-flashed silicon-manganese alloyed wire with Zirconium, Aluminum, and Titanium that consistently produces excellent quality welds.
Tartan MIG, with its low carbon content and “fast-freezing” puddle makes it ideal for any type of out-of-position welding. Also, its additional deoxidants make it ideal for welding rusty, dirty, oily-type steels, while ensuring consistent good quality welds.
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent Out-Of-Position Characteristics
- 96-98% Deposition Efficiency
- Copper Flashed
- Can Be Used On Rusty, Oily and Dirty Steel
Tartan MIG is a deoxidized copper-flashed silicon-manganese alloyed wire with Zirconium, Aluminum, and Titanium that consistently produces excellent quality welds.
Tartan MIG, with its low carbon content and “fast-freezing” puddle makes it ideal for any type of out-of-position welding. Also, its additional deoxidants make it ideal for welding rusty, dirty, oily-type steels, while ensuring consistent good quality welds.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Aluminum Welding Wire, .030"x16lb, Spool (ER4047-030-16)
- OATEY Solder Kit Flux H-20-5 Sfe Flo (50691)
- WESTWARD Welding Electrode, E6013, 3/32in.D, 1lb (20YD19)
- MILWAUKEE TOOL M12 Soldering Iron Kit (2488-21)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb (7621)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .035" Dia., 10lb (7769)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 33lb (7174)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb (7662)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini 316L MIG; For Corrosion Resistant Repair of 316L and other stainless types, .035 Dia, 2lb (7253)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B MIG; For General Purpose Welding of Mild and Medium Carbon Steels, .035" Dia., 11lb (7822)
- WESTWARD Mig Welding Wire, ER70S-6, 0.023, 11lb (ER70S6-023-11)
- Rockmount Research And Alloys MIG Welding Wire