Shop All MIG Welding Wire
Rockmount Research And Alloys
Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 44lb
Mfr # 7835
Zoro # G104206947
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Tensile Strength 80,000 psi
- Container Size 44 lb
- Application For welding mild and medium alloy steels. Excellent for rusty, dirty or out of postion repair applications.
- Compatible Shielding Gas 100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7835
- Zoro # G104206947
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Container Size | 44 lb |
Diameter | 0.035 in |
Details
Welding Method | GMAW |
Tensile Strength | 80,000 psi |
Application | For welding mild and medium alloy steels. Excellent for rusty, dirty or out of postion repair applications. |
Compatible Shielding Gas | 100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide |
Shielding Type | Gas Required |
Welding Current Designation | DCEP |
Description
Tartan MIG
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent Out-Of-Position Characteristics
- 96-98% Deposition Efficiency
- Copper Flashed
- Can Be Used On Rusty, Oily and Dirty Steel
Tartan MIG is a deoxidized copper-flashed silicon-manganese alloyed wire with Zirconium, Aluminum, and Titanium that consistently produces excellent quality welds.
Tartan MIG, with its low carbon content and “fast-freezing” puddle makes it ideal for any type of out-of-position welding. Also, its additional deoxidants make it ideal for welding rusty, dirty, oily-type steels, while ensuring consistent good quality welds.
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent Out-Of-Position Characteristics
- 96-98% Deposition Efficiency
- Copper Flashed
- Can Be Used On Rusty, Oily and Dirty Steel
Tartan MIG is a deoxidized copper-flashed silicon-manganese alloyed wire with Zirconium, Aluminum, and Titanium that consistently produces excellent quality welds.
Tartan MIG, with its low carbon content and “fast-freezing” puddle makes it ideal for any type of out-of-position welding. Also, its additional deoxidants make it ideal for welding rusty, dirty, oily-type steels, while ensuring consistent good quality welds.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Soldering/Brazing Tip (0386-0874)
- ARC-ZONE Red-Black Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-RRB-K)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- SMITH EQUIPMENT Combination Torch Kit, MC Medium Duty Series, Acetylene, Welds Up To 3/8 in (16281)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 10lb (7175)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini 316L MIG; For Corrosion Resistant Repair of 316L and other stainless types, .035 Dia, 2lb (7253)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 1lb (7532)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X33lb. Spool (ER80SD2-035-33)
- Rockmount Research And Alloys MIG Welding Wire