Shop All MIG Welding Wire
Rockmount Research And Alloys
Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb
Mfr # 7836
Zoro # G504207162
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 80,000 psi
- Application For welding mild and medium alloy steels. Excellent for rusty, dirty or out of postion repair applications.
- Welding Method GMAW
- Container Size 33 lb
- Compatible Shielding Gas 100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7836
- Zoro # G504207162
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 33 lb |
Details
Tensile Strength | 80,000 psi |
Application | For welding mild and medium alloy steels. Excellent for rusty, dirty or out of postion repair applications. |
Welding Method | GMAW |
Compatible Shielding Gas | 100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide |
Welding Current Designation | DCEP |
Shielding Type | Gas Required |
Description
Tartan MIG
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent Out-Of-Position Characteristics
- 96-98% Deposition Efficiency
- Copper Flashed
- Can Be Used On Rusty, Oily and Dirty Steel
Tartan MIG is a deoxidized copper-flashed silicon-manganese alloyed wire with Zirconium, Aluminum, and Titanium that consistently produces excellent quality welds.
Tartan MIG, with its low carbon content and “fast-freezing” puddle makes it ideal for any type of out-of-position welding. Also, its additional deoxidants make it ideal for welding rusty, dirty, oily-type steels, while ensuring consistent good quality welds.
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent Out-Of-Position Characteristics
- 96-98% Deposition Efficiency
- Copper Flashed
- Can Be Used On Rusty, Oily and Dirty Steel
Tartan MIG is a deoxidized copper-flashed silicon-manganese alloyed wire with Zirconium, Aluminum, and Titanium that consistently produces excellent quality welds.
Tartan MIG, with its low carbon content and “fast-freezing” puddle makes it ideal for any type of out-of-position welding. Also, its additional deoxidants make it ideal for welding rusty, dirty, oily-type steels, while ensuring consistent good quality welds.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Flashback Arrestor, Regulator, Oxy/Fuel (RFAA)
- MAXITROL Regulators, 3/4" W/ Limiter 1/2Max4-8" (RV48L-3/4-48)
- AMERICAN TORCH TIP Nozzle, 54N14, PK10 (54N14)
- XTRWELD SE309L1612510 309L-16 Coated Electrode Welding Wire 1/8 , 10Lb. Box priced per pound (SE309L16125-10)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter MIG; For repairing all cast irons and steel to cast iron; highly machinable, .045 Dia, 5lb (7638)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb (7123)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 33lb (7045)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 2lb (7033)
- WESTWARD FCAW Welding Wire, 10 lb., 0.045 in. (48LY86)
- Rockmount Research And Alloys MIG Welding Wire