Shop All MIG Welding Wire
Rockmount Research And Alloys
Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb
Mfr # 7873
Zoro # G704207078
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 80,000 psi
- Welding Method Flux Core Arc Welding (FCAW)
- Application For single pass welding of thin gauge mild and medium alloy steels. Ideal for galvanized.
- Container Size 10 lb
- Welding Current Designation DCEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7873
- Zoro # G704207078
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 10 lb |
Details
Tensile Strength | 80,000 psi |
Welding Method | Flux Core Arc Welding (FCAW) |
Application | For single pass welding of thin gauge mild and medium alloy steels. Ideal for galvanized. |
Welding Current Designation | DCEN |
Shielding Type | Self-Shielded |
Description
Tartan FC
For welding thin gauge mild and medium alloy steels.
Features:
- 80,000 psi Strength
- Excellent Elongation
- 96-98% Deposition Efficiency
- Excellent Out-Of-Position Characteristics
- Good Quality Welds
- Excellent For Thin Gauges
Tartan Flux Core is a flux core self-shielded wire superior for welding thin gauge _x000B_mild and medium alloy steels. Designed for single pass applications. It is ideal on galvanized steel.
Tartan Flux Core is low spatter, with smooth arc characteristics and all position capabilities. Easy slag removal. Wetting action is excellent. Tartan Flux Core is ideal for “suitcase” type wire feeders.
For welding thin gauge mild and medium alloy steels.
Features:
- 80,000 psi Strength
- Excellent Elongation
- 96-98% Deposition Efficiency
- Excellent Out-Of-Position Characteristics
- Good Quality Welds
- Excellent For Thin Gauges
Tartan Flux Core is a flux core self-shielded wire superior for welding thin gauge _x000B_mild and medium alloy steels. Designed for single pass applications. It is ideal on galvanized steel.
Tartan Flux Core is low spatter, with smooth arc characteristics and all position capabilities. Easy slag removal. Wetting action is excellent. Tartan Flux Core is ideal for “suitcase” type wire feeders.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Ironman 240, 1, 240V AC, 30 to 250A DC, 60 % (500574)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7In (4907)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #0 (SC12-0)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb (7123)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 1lb (7532)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 11lb (7725)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini 316L MIG; For Corrosion Resistant Repair of 316L and other stainless types, .035 Dia, 2lb (7253)
- BLUE DEMON 308LFC-O X .030 X 10 lb Spool stainless steel flux cored gasless welding wire (308LFCO-030-10)
- Rockmount Research And Alloys MIG Welding Wire