Shop All MIG Welding Wire
Rockmount Research And Alloys
Tartan B MIG; For General Purpose Welding of Mild and Medium Carbon Steels, .035" Dia., 44lb
Mfr # 7824
Zoro # G004207150
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For welding mild and medium alloy steels over a wide range of conditions. Great on galvanized.
- Tensile Strength 80,000 psi
- Container Size 44 lb
- Welding Method GMAW
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7824
- Zoro # G004207150
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 44 lb |
Details
Application | For welding mild and medium alloy steels over a wide range of conditions. Great on galvanized. |
Tensile Strength | 80,000 psi |
Welding Method | GMAW |
Welding Current Designation | DCEP |
Shielding Type | Gas Required |
Compatible Shielding Gas | 100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide |
Description
Tartan B MIG
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent For Rust and Mill Scale
- Good For Galvanized Steel
- Superior Out Of Position Characteristics
- Excellent Wetting Action
- Copper Flashed
Tartan B MIG has a high silicon-manganese content providing excellent appearing welds over a wide range of welding conditions. Deposits have good wetting action.
The high alloying of Tartan B MIG allows a wide range of welding parameters. Good results are achieved even under adverse conditions of dirty, rusty steels. Deposits have superior mechanical properties.
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent For Rust and Mill Scale
- Good For Galvanized Steel
- Superior Out Of Position Characteristics
- Excellent Wetting Action
- Copper Flashed
Tartan B MIG has a high silicon-manganese content providing excellent appearing welds over a wide range of welding conditions. Deposits have good wetting action.
The high alloying of Tartan B MIG allows a wide range of welding parameters. Good results are achieved even under adverse conditions of dirty, rusty steels. Deposits have superior mechanical properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Oxygen Regulator, CGA540 (R350-540)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-12-45-25)
- WELLER Solder Tip, Screwdriver, 2mm (ETL)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .035" Dia., 10lb (7769)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B MIG; For General Purpose Welding of Mild and Medium Carbon Steels, .035" Dia., 11lb (7822)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 10lb (7113)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 2lb (7033)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- Rockmount Research And Alloys MIG Welding Wire