Shop All Arc Welding Rod
Rockmount Research And Alloys
Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 1lb
Mfr # 1824-1
Zoro # G604207031
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel Alloy
- Length 14in
- Tensile Strength 86,000 psi
- Application Smooth running electrode for mild steel repair in all postions and in dirty, rusty or oil-soaked applications
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1824-1
- Zoro # G604207031
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 1 lb |
Details
Material | Carbon Steel Alloy |
Tensile Strength | 86,000 psi |
Application | Smooth running electrode for mild steel repair in all postions and in dirty, rusty or oil-soaked applications |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Tartan AAA
For mild to medium grade carbon steels, all positions.
Features:
- 86,000 psi Strength
- 28% Elongation
- Micro-Dense Moisture Resistance Coating
- Triple Deoxidized Deposit
- Low Spatter
- Excellent Out Of Position
- Ideal Under Worst Conditions
- Ultimate Puddle Visibility
- Runs Vertical Down
- Pass On Pass Over Slag
Tartan AAA is ideal when strength and ease of control are needed. Welds with Tartan AAA are sound even when dirt, rust, paint, or grease are on the base metal. Triple deoxidizers in Tartan AAA make this possible.
For mild to medium grade carbon steels, all positions.
Features:
- 86,000 psi Strength
- 28% Elongation
- Micro-Dense Moisture Resistance Coating
- Triple Deoxidized Deposit
- Low Spatter
- Excellent Out Of Position
- Ideal Under Worst Conditions
- Ultimate Puddle Visibility
- Runs Vertical Down
- Pass On Pass Over Slag
Tartan AAA is ideal when strength and ease of control are needed. Welds with Tartan AAA are sound even when dirt, rust, paint, or grease are on the base metal. Triple deoxidizers in Tartan AAA make this possible.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- WELLER Tip Solder Chisel 1/4Cd2 (MTG21)
- TWECO MIG Welding Gun, Spool Gun 200, 60 % (10271398)
- VICTOR Cutting Tip, 0-MTH-P, Propylene (0333-0353)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 5/32" Dia., 1lb (1825-1)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 3/32" Dia., 1lb (1823-1)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 3/32" Dia., 5lb (1203-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 5lb (1704-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 1/8" Dia., 1lb (2374-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 1lb (2303-1)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (S113532-G89)
- Rockmount Research And Alloys Arc Welding Rod