Shop All MIG Welding Wire
Rockmount Research And Alloys
Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .035" Dia., 10lb
Mfr # 7769
Zoro # G804206988
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 95,000 psi
- Welding Method Flux Core Arc Welding (FCAW)
- Container Size 10 lb
- Application For field repair of high strength, crack-sensitve and problem steels such as construction equipment.
- Shielding Type Self-Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7769
- Zoro # G804206988
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 10 lb |
Details
Tensile Strength | 95,000 psi |
Welding Method | Flux Core Arc Welding (FCAW) |
Application | For field repair of high strength, crack-sensitve and problem steels such as construction equipment. |
Shielding Type | Self-Shielded |
Elongation (As Welded) | 0.28 |
Welding Current Designation | DCEN |
Description
Polaris Ultra Flux Core
For field repair of high strength, crack-sensitve and problem steels.
Features:
- 95,000 psi Strength
- X-Ray Quality Welds
- Easy Slag Removal
- Runs Vertical Up Or Vertical Down
- 28% Elongation
- Welding Arc Unaffected By Drafts
Polaris Ultra Flux Core is a self-shielded joining wire with excellent out-of-position welding characteristics. Ideal for single or multi-pass applications, it has low spatter, and a smooth spray transfer.
Polaris Ultra Flux Core will weld galvanized steels and contains deoxidizers to counteract the effects of contaminants such as light rust, oil or mill scale. Ideal for “suitcase” type wire feeders.
Polaris Ultra Flux Core applications include tanks, structural steel, heavy equipment, machinery repair and railroad equipment.
For field repair of high strength, crack-sensitve and problem steels.
Features:
- 95,000 psi Strength
- X-Ray Quality Welds
- Easy Slag Removal
- Runs Vertical Up Or Vertical Down
- 28% Elongation
- Welding Arc Unaffected By Drafts
Polaris Ultra Flux Core is a self-shielded joining wire with excellent out-of-position welding characteristics. Ideal for single or multi-pass applications, it has low spatter, and a smooth spray transfer.
Polaris Ultra Flux Core will weld galvanized steels and contains deoxidizers to counteract the effects of contaminants such as light rust, oil or mill scale. Ideal for “suitcase” type wire feeders.
Polaris Ultra Flux Core applications include tanks, structural steel, heavy equipment, machinery repair and railroad equipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Head Suspension Assembly (08-0400-51)
- HAKKO Digital Soldering Station (FX888DX-010BY)
- TILLMAN L Cape Sleeves and Bib (3221-20L)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .030" x 10 lb (308L03010)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 10lb (7175)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 10lb (7113)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 33lb (7045)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 33lb (7174)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN44)
- Rockmount Research And Alloys MIG Welding Wire