Shop All MIG Welding Wire
Rockmount Research And Alloys
Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 33lb
Mfr # 7045
Zoro # G004207020
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.045 in
- Welding Method GMAW
- Tensile Strength 100,000 psi
- Container Size 3 lb
- Application For welding high-strength, crack-Sensitive and problem steels including construction equipment and farm implements.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7045
- Zoro # G004207020
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 3 lb |
Details
Welding Method | GMAW |
Tensile Strength | 100,000 psi |
Application | For welding high-strength, crack-Sensitive and problem steels including construction equipment and farm implements. |
Shielding Type | Gas Required |
Compatible Shielding Gas | 100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide |
Welding Current Designation | DCEP |
Description
Polaris MIG
For welding high strength, low alloy steels, low and medium carbon steels and problem type steels.
Features:
- 100,000psi Strength
- Good Elongation
- Consistent Quality Welds
- Impact Resistant
- Excellent Out-Of-Position
- Copper Flashed
Polaris MIG is a deoxidized, copper-flashed manganese-silicon alloyed wire containing molybdenum. This alloy combination gives a high strength weld. The low carbon content provides good weldability and toughness.
Polaris MIG will provide consistent good quality welds while allowing for “fast freeze” weld puddle deposits. This makes it ideal for out-of-position welding. An excellent product for Sulphur bearing and free machining steels. Polaris MIG has superior high strength and good impact resistant qualities.
Applications include construction equipment, farm Implements, highly stressed components, pipe welding and low alloy steels.
For welding high strength, low alloy steels, low and medium carbon steels and problem type steels.
Features:
- 100,000psi Strength
- Good Elongation
- Consistent Quality Welds
- Impact Resistant
- Excellent Out-Of-Position
- Copper Flashed
Polaris MIG is a deoxidized, copper-flashed manganese-silicon alloyed wire containing molybdenum. This alloy combination gives a high strength weld. The low carbon content provides good weldability and toughness.
Polaris MIG will provide consistent good quality welds while allowing for “fast freeze” weld puddle deposits. This makes it ideal for out-of-position welding. An excellent product for Sulphur bearing and free machining steels. Polaris MIG has superior high strength and good impact resistant qualities.
Applications include construction equipment, farm Implements, highly stressed components, pipe welding and low alloy steels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Flux Remover, 16 Oz, Net 10 Oz, VOC 851 g/L (ES1035)
- XTRWELD Victor Style Cutt Tip 3GPN SRS 2 PC for Propane Size 00 (CTIP3-GPN-00)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKH-4S)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #6 (SC12-6)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 1lb (7532)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 33lb (7174)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter MIG; For repairing all cast irons and steel to cast iron; highly machinable, .045 Dia, 5lb (7638)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb (7662)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 3/64", 20 lb (ED029234)
- Rockmount Research And Alloys MIG Welding Wire