Shop All MIG Welding Wire
Rockmount Research And Alloys
Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 11lb
Mfr # 7034
Zoro # G404207071
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For welding aluminum sheets, extrusion, pipe and castings.
- Container Size 11 lb
- Welding Method GMAW
- Tensile Strength 40,000 psi
- Diameter 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7034
- Zoro # G404207071
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Container Size | 11 lb |
Diameter | 0.035 in |
Details
Application | For welding aluminum sheets, extrusion, pipe and castings. |
Welding Method | GMAW |
Tensile Strength | 40,000 psi |
Shielding Type | Gas Required |
Compatible Shielding Gas | 100% Argon, 50% Argon/50% Helium, 75% Argon/25% Helium |
Welding Current Designation | DCEP |
Description
Polaris MIG
For welding high strength, low alloy steels, low and medium carbon steels and problem type steels.
Features:
- 100,000psi Strength
- Good Elongation
- Consistent Quality Welds
- Impact Resistant
- Excellent Out-Of-Position
- Copper Flashed
Polaris MIG is a deoxidized, copper-flashed manganese-silicon alloyed wire containing molybdenum. This alloy combination gives a high strength weld. The low carbon content provides good weldability and toughness.
Polaris MIG will provide consistent good quality welds while allowing for “fast freeze” weld puddle deposits. This makes it ideal for out-of-position welding. An excellent product for Sulphur bearing and free machining steels. Polaris MIG has superior high strength and good impact resistant qualities.
Applications include construction equipment, farm Implements, highly stressed components, pipe welding and low alloy steels
For welding high strength, low alloy steels, low and medium carbon steels and problem type steels.
Features:
- 100,000psi Strength
- Good Elongation
- Consistent Quality Welds
- Impact Resistant
- Excellent Out-Of-Position
- Copper Flashed
Polaris MIG is a deoxidized, copper-flashed manganese-silicon alloyed wire containing molybdenum. This alloy combination gives a high strength weld. The low carbon content provides good weldability and toughness.
Polaris MIG will provide consistent good quality welds while allowing for “fast freeze” weld puddle deposits. This makes it ideal for out-of-position welding. An excellent product for Sulphur bearing and free machining steels. Polaris MIG has superior high strength and good impact resistant qualities.
Applications include construction equipment, farm Implements, highly stressed components, pipe welding and low alloy steels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 1/8", 1lb (LFBB-125-01T)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Recess (169725)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 5/32, 50lb (E7014-532-50)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini 316L MIG; For Corrosion Resistant Repair of 316L and other stainless types, .035 Dia, 2lb (7253)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb (7123)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb (7621)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 10lb (7113)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 5/64", 25 lb (ED031122)
- Rockmount Research And Alloys MIG Welding Wire