Shop All MIG Welding Wire
Rockmount Research And Alloys
Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb
Mfr # 7724
Zoro # G404207040
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For welding high strength, crack-sensitve and problem steels such as construction equipment.
- Tensile Strength 90,000 psi
- Container Size 33 lb
- Welding Method Flux Core Arc Welding (FCAW)
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7724
- Zoro # G404207040
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 33 lb |
Details
Application | For welding high strength, crack-sensitve and problem steels such as construction equipment. |
Tensile Strength | 90,000 psi |
Welding Method | Flux Core Arc Welding (FCAW) |
Welding Current Designation | DCEP |
Shielding Type | Gas Required |
Elongation (As Welded) | 0.29 |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon/25% |
Description
Polaris Maxi Pro FC
For welding high strength, crack-sensitve and problem steels.
Features:
- Superior Crack Resistance
- 90,000 psi Tensile Strength
- Excellent Out-Of-Position
- 29% Elongation
- Easy Slag Removal
- Low Spatter
- Exceptional Charpy Impact Property of 75 ft/lb at -20°F
- Low Welding Fumes
Polaris Maximum Shield Pro is a fast freezing flux-cored wire designed for single and multiple pass welding in flat and all position applications. With its low fume, easy slag removal and low spatter levels combined with its high quality welds, Polaris Maximum Shield Pro has excellent operator appeal. Characterized by a spray transfer, Polaris Maximum Shield Pro provides excellent impact strength at low temperatures and resists cracking in severe applications. Recommended shielding gas can be 100% CO2 however use of 75% Argon – 25% CO2 will improve usability especially for out of position applications. Increasing the percentage of Argon in the Argon - CO2 mixture will increase the yield and tensile strengths.
Applications include sconstruction equipment, pipe weldments, storage tanks, pressure vessels, truck frames and all crack sensitive steels.
For welding high strength, crack-sensitve and problem steels.
Features:
- Superior Crack Resistance
- 90,000 psi Tensile Strength
- Excellent Out-Of-Position
- 29% Elongation
- Easy Slag Removal
- Low Spatter
- Exceptional Charpy Impact Property of 75 ft/lb at -20°F
- Low Welding Fumes
Polaris Maximum Shield Pro is a fast freezing flux-cored wire designed for single and multiple pass welding in flat and all position applications. With its low fume, easy slag removal and low spatter levels combined with its high quality welds, Polaris Maximum Shield Pro has excellent operator appeal. Characterized by a spray transfer, Polaris Maximum Shield Pro provides excellent impact strength at low temperatures and resists cracking in severe applications. Recommended shielding gas can be 100% CO2 however use of 75% Argon – 25% CO2 will improve usability especially for out of position applications. Increasing the percentage of Argon in the Argon - CO2 mixture will increase the yield and tensile strengths.
Applications include sconstruction equipment, pipe weldments, storage tanks, pressure vessels, truck frames and all crack sensitive steels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 3/8" x 100', Grade T (PW38-100T)
- THERMAL DYNAMICS Gouging Shield Cap, For 2CZF1 and 2CZF2 (9-8241)
- AMICO ELECTRIC 60-Amp 13-Ft. Plasma Torch Assembly, Use for CUT-30/40/50, APC-30/40/50, CTS-160/180/200 (AG-60)
- STEINER Welding Screen, 6 ft. W, 6 ft., Yellow (534HD-6X6)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb (7662)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb (7621)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb (7123)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 11lb (7044)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- Rockmount Research And Alloys MIG Welding Wire