Shop All MIG Welding Wire
Rockmount Research And Alloys
Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 11lb
Mfr # 7725
Zoro # G804207053
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For welding high strength, crack-sensitve and problem steels such as construction equipment.
- Welding Method Flux Core Arc Welding (FCAW)
- Container Size 11 lb
- Tensile Strength 90,000 psi
- Shielding Type Gas Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7725
- Zoro # G804207053
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 11 lb |
Details
Application | For welding high strength, crack-sensitve and problem steels such as construction equipment. |
Welding Method | Flux Core Arc Welding (FCAW) |
Tensile Strength | 90,000 psi |
Shielding Type | Gas Required |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon/25% |
Elongation (As Welded) | 0.29 |
Welding Current Designation | DCEP |
Description
Polaris Maxi Pro FC
For welding high strength, crack-sensitve and problem steels.
Features:
- Superior Crack Resistance
- 90,000 psi Tensile Strength
- Excellent Out-Of-Position
- 29% Elongation
- Easy Slag Removal
- Low Spatter
- Exceptional Charpy Impact Property of 75 ft/lb at -20°F
- Low Welding Fumes
Polaris Maximum Shield Pro is a fast freezing flux-cored wire designed for single and multiple pass welding in flat and all position applications. With its low fume, easy slag removal and low spatter levels combined with its high quality welds, Polaris Maximum Shield Pro has excellent operator appeal. Characterized by a spray transfer, Polaris Maximum Shield Pro provides excellent impact strength at low temperatures and resists cracking in severe applications. Recommended shielding gas can be 100% CO2 however use of 75% Argon – 25% CO2 will improve usability especially for out of position applications. Increasing the percentage of Argon in the Argon - CO2 mixture will increase the yield and tensile strengths.
Applications include sconstruction equipment, pipe weldments, storage tanks, pressure vessels, truck frames and all crack sensitive steels.
For welding high strength, crack-sensitve and problem steels.
Features:
- Superior Crack Resistance
- 90,000 psi Tensile Strength
- Excellent Out-Of-Position
- 29% Elongation
- Easy Slag Removal
- Low Spatter
- Exceptional Charpy Impact Property of 75 ft/lb at -20°F
- Low Welding Fumes
Polaris Maximum Shield Pro is a fast freezing flux-cored wire designed for single and multiple pass welding in flat and all position applications. With its low fume, easy slag removal and low spatter levels combined with its high quality welds, Polaris Maximum Shield Pro has excellent operator appeal. Characterized by a spray transfer, Polaris Maximum Shield Pro provides excellent impact strength at low temperatures and resists cracking in severe applications. Recommended shielding gas can be 100% CO2 however use of 75% Argon – 25% CO2 will improve usability especially for out of position applications. Increasing the percentage of Argon in the Argon - CO2 mixture will increase the yield and tensile strengths.
Applications include sconstruction equipment, pipe weldments, storage tanks, pressure vessels, truck frames and all crack sensitive steels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, Pk10 (63-1145)
- K-TOOL INTERNATIONAL Hand Held Butane Torch Lighter, 70052 (KTI70052)
- BLUE DEMON Gouging Carbons, Plain, 3/8x12", PK50 (ACGE-P-38)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201341)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 1lb (7532)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 10lb (7113)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb (7123)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb (7662)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN81)
- Rockmount Research And Alloys MIG Welding Wire