Shop All Arc Welding Rod
Rockmount Research And Alloys
Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 1lb
Mfr # 1724-1
Zoro # G304207140
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Hydrogen Carbon Steel Alloy
- Length 14in
- Tensile Strength 98,000 psi
- Application Low-hydrogen electrode for repair of crack sensitive and problem steels. Highly effective for construction and mining equipment.
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1724-1
- Zoro # G304207140
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 1 lb |
Details
Material | Low Hydrogen Carbon Steel Alloy |
Tensile Strength | 98,000 psi |
Application | Low-hydrogen electrode for repair of crack sensitive and problem steels. Highly effective for construction and mining equipment. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Polaris AAA
For high strength alloy and problem steels such as cast steel, Cor-Ten, nickel bearing and high grade structural steels.
Features:
- Excellent Strength 98,000 psi
- Outstanding Ductility 34% Elongation
- Excellent AC Stability
- Welds Cast Steel
- Moisture Proof, Low Hydrogen
- Can Be Torch Cut
- Welds in All Positions
- Free Machining
- Excellent Sub-Zero Properties
- X-Ray Quality Welds
- No Undercutting
- Stable Arc
Polaris AAA produces sound, heat-treatable welds, even on contaminated metals. Welds have unusual strength and ductility, even at sub-zero temperatures. Welding is easy in all positions and deposits are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, vehicle frames, and all crack sensitive steels. Its extraordinary ductility makes Polaris AAA a good hard-surfacing pad.
For high strength alloy and problem steels such as cast steel, Cor-Ten, nickel bearing and high grade structural steels.
Features:
- Excellent Strength 98,000 psi
- Outstanding Ductility 34% Elongation
- Excellent AC Stability
- Welds Cast Steel
- Moisture Proof, Low Hydrogen
- Can Be Torch Cut
- Welds in All Positions
- Free Machining
- Excellent Sub-Zero Properties
- X-Ray Quality Welds
- No Undercutting
- Stable Arc
Polaris AAA produces sound, heat-treatable welds, even on contaminated metals. Welds have unusual strength and ductility, even at sub-zero temperatures. Welding is easy in all positions and deposits are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, vehicle frames, and all crack sensitive steels. Its extraordinary ductility makes Polaris AAA a good hard-surfacing pad.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Compact Argon Flowmeter (PWAGFL)
- STEINER Welding Screens, 6 ft H, 8 ft W, Black (536HD-6x8)
- BLUE DEMON Gas Shield MetalCore Weld Wire, .035x11lb (E70C-6M-035-11)
- WESTWARD 36'' Gas Welding Rod 3/32" Dia., AWS R45, 10 lb. (23XM50)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 1lb (1723-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 5/32" Dia, 1lb (1725-1)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 11lb (2304)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 3/32" Dia., 1lb (1823-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 11lb (2305)
- ESAB WELDING Esab Welding 537-255013112 7018 Carbon Steel Electrode 50 (537-255013112)
- Rockmount Research And Alloys Arc Welding Rod