Shop All Arc Welding Rod
Rockmount Research And Alloys
Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 11lb
Mfr # 1705
Zoro # G304207133
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Hydrogen Carbon Steel Alloy
- Diameter 5/32 in
- Length 14in
- Tensile Strength 95,000 psi
- Application Low-hydrogen electrode for repair of crack sensitive and problem steels. Highly effective for construction and mining equipment.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1705
- Zoro # G304207133
- Country of Origin Korea, Republic of
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14in |
Container Size | 11 lb |
Details
Material | Low Hydrogen Carbon Steel Alloy |
Tensile Strength | 95,000 psi |
Application | Low-hydrogen electrode for repair of crack sensitive and problem steels. Highly effective for construction and mining equipment. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Polaris A
For high strength alloy and problem steels. Also for Cor-Ten wear resistant and nickel bearing steels.
Features:
- Excellent Strength 95,000psi
- Moisture Proof, Low Hydrogen
- X-Ray Quality Welds
- Outstanding Ductility (33% Elongation)
- Excellent Sub-Zero Properties
- Charpy At -20oF 82ft/lbs
- Highest Impact Resistance
- Crack-Free Results
- Easy To Use in All Positions
- Welds “Tramp” Steels
Polaris A avoids the moisture problems encountered with conventional low hydrogen electrodes. The exceptional elongation of Polaris A makes it ideal for applications involving impact or vibration. Polaris A produces sound, heat-treatable welds even on sulfur or caustic contaminated steels. Welds have extraordinary strength and ductility even at sub-zero temperatures. Deposits are easy to apply in all positions and are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, truck and bus frames, and all crack sensitive steels. Polaris A provides a good pad for hard surfacing due to its extraordinary ductility
For high strength alloy and problem steels. Also for Cor-Ten wear resistant and nickel bearing steels.
Features:
- Excellent Strength 95,000psi
- Moisture Proof, Low Hydrogen
- X-Ray Quality Welds
- Outstanding Ductility (33% Elongation)
- Excellent Sub-Zero Properties
- Charpy At -20oF 82ft/lbs
- Highest Impact Resistance
- Crack-Free Results
- Easy To Use in All Positions
- Welds “Tramp” Steels
Polaris A avoids the moisture problems encountered with conventional low hydrogen electrodes. The exceptional elongation of Polaris A makes it ideal for applications involving impact or vibration. Polaris A produces sound, heat-treatable welds even on sulfur or caustic contaminated steels. Welds have extraordinary strength and ductility even at sub-zero temperatures. Deposits are easy to apply in all positions and are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, truck and bus frames, and all crack sensitive steels. Polaris A provides a good pad for hard surfacing due to its extraordinary ductility
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.32 lb. (331882)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- KING TOOL Triple Flint Torch Lighter (KTFLC-00)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 1lb (1703-1)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 1/8" Dia., 11lb (1014)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 11lb (3674)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 1/8" Dia., 1lb (2514-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 11lb (2333)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 5lb (2304-5)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 1 lb Display Pack, Tan (SE6013062-1DP)
- Rockmount Research And Alloys Arc Welding Rod