Shop All Arc Welding Rod
Rockmount Research And Alloys
Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 1/8 Dia, 50lb
Mfr # 1734B
Zoro # G704207115
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel Alloy
- Tensile Strength 82,000 psi
- Application High-quality 7018 for maintenance and fabrication of construction grade steel.
- Container Size 50lb
- Welding Method SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1734B
- Zoro # G704207115
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Container Size | 50lb |
Details
Material | Carbon Steel Alloy |
Tensile Strength | 82,000 psi |
Application | High-quality 7018 for maintenance and fabrication of construction grade steel. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Polaris 18
High-quality 7018 for maintenance and fabrication of construction grade steel.
Features:
- Excellent Coating Stability
- Meets or Exceeds A.W.S. E-7018 Specifications
- Machinable Weld Deposits
- 82,000psi Tensile Strength
- 63,000psi Yield Strength
- Charpy rating of 60 ft. lbs. @-20 F
Polaris 18 was developed as a superior replacement for standard 7018. Polaris 18 is ideal for the repair or joining of construction grade steel, or for fabrication/repair of angle iron, channel, I-beams, H-beams, pipe, cold rolled steel, mild steel, low alloy steel and hot, rolled steel.
High-quality 7018 for maintenance and fabrication of construction grade steel.
Features:
- Excellent Coating Stability
- Meets or Exceeds A.W.S. E-7018 Specifications
- Machinable Weld Deposits
- 82,000psi Tensile Strength
- 63,000psi Yield Strength
- Charpy rating of 60 ft. lbs. @-20 F
Polaris 18 was developed as a superior replacement for standard 7018. Polaris 18 is ideal for the repair or joining of construction grade steel, or for fabrication/repair of angle iron, channel, I-beams, H-beams, pipe, cold rolled steel, mild steel, low alloy steel and hot, rolled steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC MIG Consumables, 0.045-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG045-120)
- BERNARD Insulator, Centerfire (4323R)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-101-1)
- ENPAC Cylinder Stand, 2 Cyl., 11-1/2in.dia., HDPE (7212-YE)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 1lb (1704-1)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 1lb (2184-1)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia B, Hardfacing for Severe Abrasion with Low Impact on Manganese Steels, 1/8" Dia., 5lb (3614-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 5/32" Dia., 1lb (1825-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 1lb (2303-1)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 3/16" Dia., 5lb (2186-5)
- HOBART WELDING PRODUCTS 12" Stick Electrode 3/32" Dia., AWS ER1100, 10 lb. (S483930-G33)
- Rockmount Research And Alloys Arc Welding Rod