Shop All Arc Welding Rod
Rockmount Research And Alloys
Omega N, Hardfacing Electrode for High Abrasion with Impact on All Ferrous Metals, 5/32" Dia., 5lb
Mfr # 3635-5
Zoro # G604207123
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chromium Carbide Hardfacing Alloy
- Length 14in
- Application Hardfacing for High Abrasion with Impact on All Ferrous Metals
- Container Size 5 lb
- Welding Method SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 3635-5
- Zoro # G604207123
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | Chromium Carbide Hardfacing Alloy |
Application | Hardfacing for High Abrasion with Impact on All Ferrous Metals |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Omega N
For hard facing all ferrous metals with excellent abrasion resistance under impact.
Features:
- Hardness 60-62 RC
- Excellent Abrasion Resistance and Tough Deposits.
- Outstanding Weldability
- Low Friction, Smooth Deposit
- Holds Hardness At High Temperature
- Good Impact Resistance
- Fast Deposit
- Easy Slag Removable
Omega N prolongs service life of all types of equipment exposed to heavy abrasion even when combined with impact and elevated temperatures. These electrode deposits are ultra smooth and provide a low friction surface. Extra high deposition rates and easy slag removal make Omega N a favorite for a wide variety of surfacing jobs on manganese, carbon and alloy steels, as well as cast iron.
Omega N is ideal for wear surfacing the following components: Augers, conveyors, paddles, wear pads, screws, scrapers, shovel lips, bucket teeth, crusher jaws, drilling tools, and mixers.
For hard facing all ferrous metals with excellent abrasion resistance under impact.
Features:
- Hardness 60-62 RC
- Excellent Abrasion Resistance and Tough Deposits.
- Outstanding Weldability
- Low Friction, Smooth Deposit
- Holds Hardness At High Temperature
- Good Impact Resistance
- Fast Deposit
- Easy Slag Removable
Omega N prolongs service life of all types of equipment exposed to heavy abrasion even when combined with impact and elevated temperatures. These electrode deposits are ultra smooth and provide a low friction surface. Extra high deposition rates and easy slag removal make Omega N a favorite for a wide variety of surfacing jobs on manganese, carbon and alloy steels, as well as cast iron.
Omega N is ideal for wear surfacing the following components: Augers, conveyors, paddles, wear pads, screws, scrapers, shovel lips, bucket teeth, crusher jaws, drilling tools, and mixers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Microtorch, 2500 F, Butane, w/ Tip (MT-51H)
- HARRIS Specialty Gas Regulator, Single Stage, 500 psi, Use With: Argon, Helium, Nitrogen (KH1111)
- HAKKO Green Assembly Sleeve, Locking, Anti-Bacterial (B3219)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 11lb (2303)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 1lb (1706-1)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini C, 14" Stick Electrode for Joining/Overlay of Inconel and Hastelloy, 1/8" Dia., 11lb (1224)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 5lb (1813-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 1lb (1814-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 1/8" Dia., 5lb (2334-5)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- Rockmount Research And Alloys Arc Welding Rod