Shop All Arc Welding Rod
Rockmount Research And Alloys
Olympia B, Hardfacing for Severe Abrasion with Low Impact on Manganese Steels, 1/8" Dia., 5lb
Mfr # 3614-5
Zoro # G704207023
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Alloy Carbon Steel
- Length 14in
- Application Hardfacing for Severe Abrasion with Low Impact on Manganese Steels
- Container Size 5 lb
- Welding Method SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 3614-5
- Zoro # G704207023
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | High Alloy Carbon Steel |
Application | Hardfacing for Severe Abrasion with Low Impact on Manganese Steels |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Olympia B
For build up and hard facing carbon, low alloy, high manganese steels and cast iron.
Features:
- Deposited Hardness To 66 RC
- Excellent Abrasion Resistance
- Mild Impact Resistance
- Forms Ultra Hard Silicon Carbide
- Good Corrosion Resistance
- Deposits Contain Chrome Carbides
Olympia B has been developed to prolong the service life of equipment exposed to severe abrasion, even when combined with mild impact. The ease of use, long wear and high deposition rate make Olympia B a most economical hard facing metal.
Typical uses for Olympia B include bucket and loader lips, dredge pump impellers and housings, crusher jaws, screw conveyers, plow shoes, mixer chutes, and blades, etc.
For build up and hard facing carbon, low alloy, high manganese steels and cast iron.
Features:
- Deposited Hardness To 66 RC
- Excellent Abrasion Resistance
- Mild Impact Resistance
- Forms Ultra Hard Silicon Carbide
- Good Corrosion Resistance
- Deposits Contain Chrome Carbides
Olympia B has been developed to prolong the service life of equipment exposed to severe abrasion, even when combined with mild impact. The ease of use, long wear and high deposition rate make Olympia B a most economical hard facing metal.
Typical uses for Olympia B include bucket and loader lips, dredge pump impellers and housings, crusher jaws, screw conveyers, plow shoes, mixer chutes, and blades, etc.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER WOODBURNING IRON (WSB25HK)
- LINCOLN ELECTRIC Stick Electrode, E6022, 5/32", 14 L, 50 lb (ED021895)
- SMITH EQUIPMENT Cutting Torch 180 Degree (SC220)
- FLANGE WIZARD Magnetic Centering Head, Medium (53076-M)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 3/32" Dia., 1lb (2373-1)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 5lb (1814-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 11lb (1814)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 1/8" Dia., 5lb (3604-5)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 5lb (3674-5)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 1/8" Dia., 11lb (1014)
- BLUE DEMON E6013 X 3/32in X 14in X 10 lb pack general purpose carbon steel electrode (E6013-332-10P)
- Rockmount Research And Alloys Arc Welding Rod