Shop All Arc Welding Rod
Rockmount Research And Alloys
Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb
Mfr # 3605-5
Zoro # G304207058
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Alloy Carbon Steel
- Length 14in
- Application Hardfacing for High Abrasion with High Impact on Manganese Steel
- Container Size 5 lb
- Welding Method SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 3605-5
- Zoro # G304207058
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | High Alloy Carbon Steel |
Application | Hardfacing for High Abrasion with High Impact on Manganese Steel |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Olympia A
For build up and hardfacing of carbon, low alloy, manganese steels and cast iron.
Features:
- Deposited Hardness of 52-54 RC
- Work Hardens To 60 RC
- High Abrasion Resistance
- Good Impact Resistance
- Can Build Up To 1/4”
- Excellent Out Of Position
- Deposits May Be Hot Forged
Olympia A is a universal hard surfacing alloy which produces a self-hardening deposit that resists both severe abrasion and impact. In addition, the high deposition rate significantly lowers application cost.
In maintenance welding, Olympia A is outstanding for extending the service life of parts such as crusher rolls, hammers, cutter heads, shovel buckets and teeth, pump housings and impellers, tractor rails, pins, hooks, conveyors and screws, tampers and augers, etc.
For build up and hardfacing of carbon, low alloy, manganese steels and cast iron.
Features:
- Deposited Hardness of 52-54 RC
- Work Hardens To 60 RC
- High Abrasion Resistance
- Good Impact Resistance
- Can Build Up To 1/4”
- Excellent Out Of Position
- Deposits May Be Hot Forged
Olympia A is a universal hard surfacing alloy which produces a self-hardening deposit that resists both severe abrasion and impact. In addition, the high deposition rate significantly lowers application cost.
In maintenance welding, Olympia A is outstanding for extending the service life of parts such as crusher rolls, hammers, cutter heads, shovel buckets and teeth, pump housings and impellers, tractor rails, pins, hooks, conveyors and screws, tampers and augers, etc.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOSS REG, LP CGA510 w/ GAUGE B OUTLET (EP-70G)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- BERNARD Tapered Contact Tip, 0.045 in, Centerfire (TT-045)
- ZORO SELECT Welding Outfit (HS-HDUF)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 11lb (2303)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 5/32" Dia, 1lb (1725-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 1lb (1703-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 1/8" Dia., 1lb (2334-1)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 1lb (2513-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 5lb (1705-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 3/32 Dia, 25lb (1733B-25)
- Rockmount Research And Alloys Arc Welding Rod