Shop All Arc Welding Rod
Rockmount Research And Alloys
Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 5lb
Mfr # 2513-5
Zoro # G004207143
product price: $605.99
/ea
Free Shipping & Returns
$605.99
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
- Brand Rockmount Research And Alloys
- MFR # 2513-5
- Zoro # G004207143
- Country of Origin United States
- Category Arc Welding Rod
Description
Neptune AAA
For aluminum-castings, forging, tubing and sheet.
Features:
- High Strength 35,000psi
- Long Shelf Life
- Easy To Use
- Can Be Used For Brazing
- Low Spatter
- Easy To Build-Up and Join
Neptune AAA is a unique aluminum electrode that makes welding aluminum much easier and stronger than ever before. The durable extruded flux coating assures the user will see less spatter, more penetration and a more effective weld with minimal preparation. No need for special equipment.
Neptune AAA can be used on all weldable grades of aluminum. It is good on thick castings or thin tubing. Excellent for build-up of missing sections.
For aluminum-castings, forging, tubing and sheet.
Features:
- High Strength 35,000psi
- Long Shelf Life
- Easy To Use
- Can Be Used For Brazing
- Low Spatter
- Easy To Build-Up and Join
Neptune AAA is a unique aluminum electrode that makes welding aluminum much easier and stronger than ever before. The durable extruded flux coating assures the user will see less spatter, more penetration and a more effective weld with minimal preparation. No need for special equipment.
Neptune AAA can be used on all weldable grades of aluminum. It is good on thick castings or thin tubing. Excellent for build-up of missing sections.
Documents & Resources
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
- AMERICAN BEAUTY TOOLS Solder Pot, Mini, Prefilled (PF-MP-9)
- PLATO Soldering Tip For Weller LT series (MS-4140)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 1lb (2305-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 5lb (1703-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1105-5)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb (3605-5)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steel, 3/32" Dia., 5lb (1303-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 11lb (2333)
- HOBART FILLER METALS 36'' Stick Electrode 1/16" Dia., AWS ER308/308L, 10 lb. (S512511-G12)
- Rockmount Research And Alloys Arc Welding Rod