Shop All Arc Welding Rod
Rockmount Research And Alloys
Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 1lb
Mfr # 2513-1
Zoro # G204207134
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Length 14in
- Tensile Strength 35,000 psi
- Application For aluminum -castings, forging, tubing and sheet.
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 2513-1
- Zoro # G204207134
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14in |
Container Size | 1 lb |
Details
Material | Aluminum Alloy |
Tensile Strength | 35,000 psi |
Application | For aluminum -castings, forging, tubing and sheet. |
Welding Method | SMAW |
Welding Current Designation | DCEP |
Description
Neptune AAA
For aluminum-castings, forging, tubing and sheet.
Features:
- High Strength 35,000psi
- Long Shelf Life
- Easy To Use
- Can Be Used For Brazing
- Low Spatter
- Easy To Build-Up and Join
Neptune AAA is a unique aluminum electrode that makes welding aluminum much easier and stronger than ever before. The durable extruded flux coating assures the user will see less spatter, more penetration and a more effective weld with minimal preparation. No need for special equipment.
Neptune AAA can be used on all weldable grades of aluminum. It is good on thick castings or thin tubing. Excellent for build-up of missing sections.
For aluminum-castings, forging, tubing and sheet.
Features:
- High Strength 35,000psi
- Long Shelf Life
- Easy To Use
- Can Be Used For Brazing
- Low Spatter
- Easy To Build-Up and Join
Neptune AAA is a unique aluminum electrode that makes welding aluminum much easier and stronger than ever before. The durable extruded flux coating assures the user will see less spatter, more penetration and a more effective weld with minimal preparation. No need for special equipment.
Neptune AAA can be used on all weldable grades of aluminum. It is good on thick castings or thin tubing. Excellent for build-up of missing sections.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Nonsterile Cotton-Tip Applicators, PK1000 (MDS202050)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1051)
- JACKSON SAFETY ADF Cartridges - Solera II Series (46910)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 100 psi, Use With: Oxygen (25GX-145)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 1/8" Dia., 1lb (2514-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 1/8" Dia., 11lb (2334)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1105-1)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 1lb (1814-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 1lb (2304-1)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 5/32" Dia., 1lb (2185-1)
- ESAB DUAL SHIELD 7100 Ultra 035x33/AWS-AWS-E7 (248000622)
- Rockmount Research And Alloys Arc Welding Rod